Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, White

  • Mfr # HT8GBWABL1

  • Zoro # G3899156


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBWABL1
Zoro #
G3899156
UPC #
782113597232
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Width
2 in
Product Height
1.4 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Replacement Lamp
Mfr. No. HT8L1T1
Number of Operators
1
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Voltage
120v
Color
White
Contact Type
1NO/1NC
Lamp Module Voltage
120V AC
Lamp Voltage
6V AC
Lamp Type
LED
Lamp Module Type
Transformer
Type of Operator
Round Button
Contact Form
1NO/1NC
Bezel
Anodized Aluminum/Mounting Rings
NEMA Contact Rating Designation
A600/P600
Basic Material
Metal
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Series
HT800
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight
Features
Allen-Bradley Pushbutton Panel Compatible
Product Type
Push Button Operators
Light unit voltage
120 Vac/dc
Operating mode
Momentary
Actuator function
Momentary
Actuator
Extended
Application
Pushbutton
Contact configuration
1 NO-1 NC
Light unit type
LED, transformer
Illumination
Illuminated
Actuator Color
White
Certifications
UL Listed
Operator material
Plastic
Lens Color
White
Special features
HT800 series
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
1.00 x 10^7
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color White, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.