Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Yellow

  • Mfr # HT8GBYABF3

  • Zoro # G3887143


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBYABF3
Zoro #
G3887143
UPC #
782113596211
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
Lamp Type
LED
Voltage
24V
Contact Rating
10A @ 600V AC/DC
Replacement Lamp
Mfr. No. HT8LEDYF3
Type of Operator
Round Button
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Type
Full Voltage
Contact Form
1NO/1NC
Number of Operators
1
Contact Type
1NO/1NC
Lamp Module Voltage
24V AC/DC
IP Rating
IP65
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage
24V AC/DC
Color
Yellow
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Series
HT800
Product Type
Push Button Operators
Special features
HT800 series
Light unit type
LED, full voltage
Actuator function
Momentary
Illumination
Illuminated
Light unit voltage
24 Vac/dc
Operator material
Plastic
Certifications
CSA Certified
Contact configuration
1 NO-1 NC
Actuator
Extended
Operating mode
Momentary
Lens Color
Yellow
Actuator Color
Yellow
Application
Pushbutton
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
24 V AC/DC
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Yellow, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.