Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 1NO/1NC, Yellow

  • Mfr # HT8GDYABF7

  • Zoro # G4047723


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDYABF7
Zoro #
G4047723
UPC #
782116302987
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Height
1.4 in
Product Width
2 in
Overall Height
1.4 in
Overall Depth
6.55 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Type of Operator
Round Extended Guarded Button
Lamp Module Type
Full Voltage
IP Rating
IP65
Color
Yellow
Lamp Module Voltage
120V AC
Number of Operators
1
Basic Material
Metal
NEMA Contact Rating Designation
A600/P600
Lamp Voltage
120V AC
Contact Form
1NO/1NC
Replacement Lamp
Mfr. No. HT8LEDYF7
Contact Rating
10A @ 600V AC/DC
Contact Type
1NO/1NC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Voltage
120v
Bezel
Anodized Aluminum/Mounting Rings
Lamp Type
LED
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Series
HT800
Product Type
Push Button Operators
Operator material
Plastic
Certifications
UL Listed
Operating mode
Momentary
Illumination
Illuminated
Lens Color
Yellow
Compliances
CE Marked
Light unit voltage
120 Vac/dc
Actuator
Extended
Contact configuration
1 NO-1 NC
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
120 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Yellow, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.