Zoro Homepage

Illuminated Push Button, 30 mm, 1NO/1NC, Yellow

  • Mfr # HT8GDYABL1

  • Zoro # G4225261


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDYABL1
Zoro #
G4225261
UPC #
782116301584
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.55 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.55 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Bezel
Anodized Aluminum/Mounting Rings
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC/DC
Replacement Lamp
Mfr. No. HT8L1T1
Basic Material
Metal
IP Rating
IP65
Color
Yellow
Lamp Module Type
Transformer
NEMA Rating
12, 13, 3, 3R, 4, 4X
Voltage
120v
Number of Operators
1
Lamp Voltage
6V AC
Contact Form
1NO/1NC
Lamp Module Voltage
120V AC
Lamp Type
LED
Contact Type
1NO/1NC
Type of Operator
Round Extended Guarded Button
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight-HT800
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
Product Type
Push Button Operators
Actuator
Extended
Illumination
Illuminated
Light unit voltage
120 Vac/dc
Contact configuration
1 NO-1 NC
Operator material
Plastic
Certifications
UL Listed
Light unit type
LED, transformer
Lens Color
Yellow
Compliances
CE Marked
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
1.00 x 10^7

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Anodized Aluminum/Mounting Rings, Color Yellow, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.