Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Amber

  • Mfr # HT8GBAF1Q1F3

  • Zoro # G4171422


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBAF1Q1F3
Zoro #
G4171422
UPC #
782113682754
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Width
2 in
Product Height
1.4 in
Overall Depth
6.65 in
Overall Height
1.4 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Replacement Lamp
Mfr. No. HT8LEDAF3
Lamp Voltage
24V AC/DC
IP Rating
IP65
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Voltage
24V AC/DC
Lamp Type
LED
Type of Operator
Round Button
Color
Amber
Contact Rating
10A @ 600V AC/DC
Contact Form
2NO/2NC
Contact Type
2NO/2NC
Number of Operators
1
NEMA Contact Rating Designation
A600/P600
NEMA Rating
12, 13, 3, 3R, 4, 4X
Voltage
24V
Lamp Module Type
Full Voltage
Basic Material
Metal
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
Type
30.5 mm, Watertight/Oiltight
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Application
Pushbutton
Product Type
Push Button Operators
Illumination
Illuminated
Lens Color
Amber
Light unit voltage
24 Vac/dc
Actuator
Extended
Actuator Color
Amber
Operating mode
Momentary
Actuator function
Momentary
Special features
HT800 series
Light unit type
LED, full voltage
Operator material
Plastic
Certifications
UL Listed
Contact configuration
2 NO-2 NC
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
24 V AC/DC
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Amber, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.