Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Blue

  • Mfr # HT8GBBF1Q1F3

  • Zoro # G3968456


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBBF1Q1F3
Zoro #
G3968456
UPC #
782113682792
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Contact Rating
10A @ 600V AC/DC
NEMA Contact Rating Designation
A600/P600
Lamp Module Type
Full Voltage
Contact Form
2NO/2NC
Color
Blue
Lamp Module Voltage
24V AC/DC
IP Rating
IP65
Replacement Lamp
Mfr. No. HT8LEDBF3
Bezel
Anodized Aluminum/Mounting Rings
Number of Operators
1
NEMA Rating
12, 13, 3, 3R, 4, 4X
Voltage
24V
Basic Material
Metal
Lamp Type
LED
Lamp Voltage
24V AC/DC
Contact Type
2NO/2NC
Type of Operator
Round Button
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Application
Pushbutton
Actuator
Extended
Certifications
UL Listed
Contact configuration
2 NO-2 NC
Lens Color
Blue
Operating mode
Momentary
Actuator function
Momentary
Light unit type
LED, full voltage
Light unit voltage
24 Vac/dc
Operator material
Plastic
Actuator Color
Blue
Special features
HT800 series
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
24 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
Operator Material
Metal
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Blue, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.