Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Clear

  • Mfr # HT8GBCF1Q1F3

  • Zoro # G4128871


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBCF1Q1F3
Zoro #
G4128871
UPC #
782113682761
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Height
1.4 in
Product Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Voltage
24V
IP Rating
IP65
Lamp Type
LED
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Type
Full Voltage
NEMA Contact Rating Designation
A600/P600
Color
Clear
Bezel
Anodized Aluminum/Mounting Rings
Replacement Lamp
Mfr. No. HT8LEDWF3
Contact Type
2NO/2NC
Contact Rating
10A @ 600V AC/DC
Lamp Voltage
24V AC/DC
Number of Operators
1
Lamp Module Voltage
24V AC/DC
Basic Material
Metal
Contact Form
2NO/2NC
Type of Operator
Round Button
Bezel Material
Chrome
AC Contact Rating
10 A @ 600 V
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight
Product Type
Push Button Operators
Special features
HT800 series
Light unit voltage
24 Vac/dc
Operator material
Plastic
Application
Pushbutton
Certifications
UL Listed
Illumination
Illuminated
Actuator function
Momentary
Contact configuration
2 NO-2 NC
Operating mode
Momentary
Actuator
Extended
Lens Color
Clear
Actuator Color
Clear
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Maximum
140 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.