Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Clear

  • Mfr # HT8GBCF1Q1F7

  • Zoro # G3902884


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBCF1Q1F7
Zoro #
G3902884
UPC #
782113682839
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
6.65 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Color
Clear
Lamp Module Type
Full Voltage
Type of Operator
Round Button
Basic Material
Metal
Replacement Lamp
Mfr. No. HT8LEDWF7
Contact Form
2NO/2NC
Contact Type
2NO/2NC
NEMA Contact Rating Designation
A600/P600
Voltage
120v
Bezel
Anodized Aluminum/Mounting Rings
Lamp Voltage
120V AC
Lamp Type
LED
Number of Operators
1
IP Rating
IP65
Lamp Module Voltage
120V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC/DC
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
AC Contact Rating
10 A @ 600 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Special features
HT800 series
Lens Color
Clear
Actuator Color
Clear
Light unit voltage
120 Vac/dc
Contact configuration
2 NO-2 NC
Actuator function
Momentary
Certifications
CSA Certified
Actuator
Extended
Operator material
Plastic
Operating mode
Momentary
Application
Pushbutton
Illumination
Illuminated
Light unit type
LED, full voltage
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Number of Indicator Lights
0
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC
Mechanical Operating Durability
1.00 x 10^7
Operator Voltage Rating - Maximum
28 V

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.