Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Clear

  • Mfr # HT8GBCF1Q1L1

  • Zoro # G3988661


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBCF1Q1L1
Zoro #
G3988661
UPC #
782113682556
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Width
2 in
Product Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Overall Height
1.4 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Lamp Type
LED
Lamp Module Type
Transformer
Contact Form
2NO/2NC
Contact Type
2NO/2NC
IP Rating
IP65
NEMA Contact Rating Designation
A600/P600
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Voltage
120V AC
Contact Rating
10A @ 600V AC/DC
Lamp Voltage
6V AC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Replacement Lamp
Mfr. No. HT8L1T1
Type of Operator
Round Button
Basic Material
Metal
Number of Operators
1
Color
Clear
Voltage
120v
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
DC Contact Rating
5 A @ 250 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Certifications
UL Listed
Operator material
Plastic
Lens Color
Clear
Light unit type
LED, transformer
Contact configuration
2 NO-2 NC
Illumination
Illuminated
Actuator
Extended
Application
Pushbutton
Light unit voltage
120 Vac/dc
Actuator function
Momentary
Actuator Color
Clear
Special features
HT800 series
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Minimum
10 Degrees F
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.