Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Clear

  • Mfr # HT8GDCF1Q1F3

  • Zoro # G4141514


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDCF1Q1F3
Zoro #
G4141514
UPC #
782116302680
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.55 in
Product Width
2 in
Overall Width
2 in
Overall Depth
6.55 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Voltage
24V
Lamp Module Type
Full Voltage
Lamp Module Voltage
24V AC/DC
Contact Type
2NO/2NC
Lamp Type
LED
Type of Operator
Round Extended Guarded Button
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC/DC
Lamp Voltage
24V AC/DC
Bezel
Anodized Aluminum/Mounting Rings
NEMA Contact Rating Designation
A600/P600
Number of Operators
1
Color
Clear
Replacement Lamp
Mfr. No. HT8LEDWF3
Contact Form
2NO/2NC
IP Rating
IP65
Basic Material
Metal
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Type
30.5 mm, Watertight/Oiltight-HT800
Product Type
Push Button Operators
Illumination
Illuminated
Actuator
Extended
Light unit voltage
24 Vac/dc
Contact configuration
2 NO-2 NC
Light unit type
LED, full voltage
Lens Color
Clear
Operating mode
Momentary
Compliances
CE Marked
Operator material
Plastic
Certifications
CSA Certified
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
1.00 x 10^7
Operator Material
Metal
Operator Voltage Rating - Maximum
28 V
Number of Indicator Lights
0
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Minimum
10 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Clear, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.