Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Green

  • Mfr # HT8GBGF1Q1F3

  • Zoro # G4102673


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBGF1Q1F3
Zoro #
G4102673
UPC #
782113682747
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Width
2 in
Product Height
1.4 in
Overall Depth
6.65 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
NEMA Contact Rating Designation
A600/P600
Voltage
24V
Contact Type
2NO/2NC
Contact Form
2NO/2NC
Bezel
Anodized Aluminum/Mounting Rings
Lamp Type
LED
Replacement Lamp
Mfr. No. HT8LEDGF3
Lamp Voltage
24V AC/DC
Color
Green
Number of Operators
1
IP Rating
IP65
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Round Button
Lamp Module Voltage
24V AC/DC
Contact Rating
10A @ 600V AC/DC
Lamp Module Type
Full Voltage
Bezel Material
Chrome
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight
Product Type
Push Button Operators
Application
Pushbutton
Contact configuration
2 NO-2 NC
Light unit type
LED, full voltage
Light unit voltage
24 Vac/dc
Actuator Color
Green
Actuator
Extended
Lens Color
Green
Operating mode
Momentary
Certifications
UL Listed
Operator material
Plastic
Special features
HT800 series
Illumination
Illuminated
Actuator function
Momentary
Product Name
Eaton HT800 pushbutton
Operator Material
Metal
Lamp Voltage - Maximum
24 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Minimum
10 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.