Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Green

  • Mfr # HT8GBGF1Q1L1

  • Zoro # G3900583


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBGF1Q1L1
Zoro #
G3900583
UPC #
782113682532
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Color
Green
Contact Form
2NO/2NC
Number of Operators
1
Lamp Module Type
Transformer
Voltage
120v
Replacement Lamp
Mfr. No. HT8L1T1
Bezel
Anodized Aluminum/Mounting Rings
Lamp Voltage
6V AC
NEMA Contact Rating Designation
A600/P600
Lamp Module Voltage
120V AC
Basic Material
Metal
Lamp Type
LED
Type of Operator
Round Button
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
NEMA Rating
12, 13, 3, 3R, 4, 4X
Contact Type
2NO/2NC
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Series
HT800
DC Contact Rating
5 A @ 250 V
Type
30.5 mm, Watertight/Oiltight
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Contact configuration
2 NO-2 NC
Actuator Color
Green
Application
Pushbutton
Operating mode
Momentary
Operator material
Plastic
Light unit type
LED, transformer
Certifications
CSA Certified
Light unit voltage
120 Vac/dc
Lens Color
Green
Illumination
Illuminated
Special features
HT800 series
Actuator
Extended
Actuator function
Momentary
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC/DC
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Material
Metal
Number of Indicator Lights
0

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.