Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Green

  • Mfr # HT8GDGF1Q1F3

  • Zoro # G3939914


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDGF1Q1F3
Zoro #
G3939914
UPC #
782116302666
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.55 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.55 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Replacement Lamp
Mfr. No. HT8LEDGF3
NEMA Contact Rating Designation
A600/P600
Voltage
24V
IP Rating
IP65
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Voltage
24V AC/DC
Contact Rating
10A @ 600V AC/DC
Lamp Voltage
24V AC/DC
Lamp Module Type
Full Voltage
Contact Type
2NO/2NC
Contact Form
2NO/2NC
Basic Material
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Type of Operator
Round Extended Guarded Button
Number of Operators
1
Color
Green
Lamp Type
LED
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Series
HT800
Product Type
Push Button Operators
Actuator
Extended
Light unit type
LED, full voltage
Contact configuration
2 NO-2 NC
Lens Color
Green
Compliances
CE Marked
Light unit voltage
24 Vac/dc
Illumination
Illuminated
Certifications
UL Listed
Operator material
Plastic
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
24 V AC/DC
Number of Indicator Lights
0
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Operator Material
Metal
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Green, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.