Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Red

  • Mfr # HT8GBRF1Q1F3

  • Zoro # G4065345


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBRF1Q1F3
Zoro #
G4065345
UPC #
782113682730
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in
Overall Width
2 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
Replacement Lamp
Mfr. No. HT8LEDRF3
Type of Operator
Round Button
Number of Operators
1
Lamp Module Voltage
24V AC/DC
Voltage
24V
Lamp Type
LED
Contact Type
2NO/2NC
NEMA Contact Rating Designation
A600/P600
Bezel
Anodized Aluminum/Mounting Rings
Color
Red
Contact Form
2NO/2NC
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage
24V AC/DC
Lamp Module Type
Full Voltage
Basic Material
Metal
Bezel Material
Chrome
Series
HT800
Type
30.5 mm, Watertight/Oiltight
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Application
Pushbutton
Product Type
Push Button Operators
Light unit voltage
24 Vac/dc
Operator material
Plastic
Light unit type
LED, full voltage
Lens Color
Red
Illumination
Illuminated
Special features
HT800 series
Actuator
Extended
Operating mode
Momentary
Certifications
UL Listed
Actuator function
Momentary
Actuator Color
Red
Contact configuration
2 NO-2 NC
Product Name
Eaton HT800 pushbutton
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
28 V
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
0
Lamp Voltage - Maximum
24 V AC/DC
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.