Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Red

  • Mfr # HT8GBRF1Q1L1

  • Zoro # G4177862


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBRF1Q1L1
Zoro #
G4177862
UPC #
782113682525
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Overall Height
1.4 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Bezel
Anodized Aluminum/Mounting Rings
Type of Operator
Round Button
NEMA Contact Rating Designation
A600/P600
Contact Type
2NO/2NC
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Lamp Module Type
Transformer
Basic Material
Metal
Number of Operators
1
Color
Red
Lamp Module Voltage
120V AC
Lamp Type
LED
Contact Form
2NO/2NC
Voltage
120v
Contact Rating
10A @ 600V AC/DC
Replacement Lamp
Mfr. No. HT8L1T1
Lamp Voltage
6V AC
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight
Series
HT800
AC Contact Rating
10 A @ 600 V
Product Type
Push Button Operators
Actuator function
Momentary
Certifications
UL Listed
Light unit voltage
120 Vac/dc
Contact configuration
2 NO-2 NC
Application
Pushbutton
Actuator Color
Red
Light unit type
LED, transformer
Operating mode
Momentary
Illumination
Illuminated
Actuator
Extended
Operator material
Plastic
Special features
HT800 series
Lens Color
Red
Product Name
Eaton HT800 pushbutton
Operator Voltage Rating - Maximum
28 V
Lamp Voltage - Maximum
120 V AC/DC
Operator Material
Metal
Mechanical Operating Durability
5.00 x 10^6
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight
Operating Temperature - Maximum
140 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Red, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.