Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, White

  • Mfr # HT8GBWF1Q1F3

  • Zoro # G4229845


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBWF1Q1F3
Zoro #
G4229845
UPC #
782113682778
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Height
1.4 in
Product Width
2 in
Overall Height
1.4 in
Overall Width
2 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Lamp Voltage
24V AC/DC
Replacement Lamp
Mfr. No. HT8LEDWF3
Color
White
NEMA Rating
12, 13, 3, 3R, 4, 4X
NEMA Contact Rating Designation
A600/P600
Lamp Type
LED
Voltage
24V
Lamp Module Voltage
24V AC/DC
Basic Material
Metal
Contact Form
2NO/2NC
Lamp Module Type
Full Voltage
IP Rating
IP65
Bezel
Anodized Aluminum/Mounting Rings
Type of Operator
Round Button
Contact Type
2NO/2NC
Number of Operators
1
Contact Rating
10A @ 600V AC/DC
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
AC Contact Rating
10 A @ 600 V
Series
HT800
Features
Allen-Bradley Pushbutton Panel Compatible
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Actuator function
Momentary
Operating mode
Momentary
Certifications
CSA Certified
Special features
HT800 series
Application
Pushbutton
Lens Color
White
Actuator
Extended
Light unit type
LED, full voltage
Actuator Color
White
Illumination
Illuminated
Operator material
Plastic
Light unit voltage
24 Vac/dc
Contact configuration
2 NO-2 NC
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Minimum
10 Degrees F
Number of Indicator Lights
0
Operator Material
Metal
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Maximum
140 Degrees F
Mechanical Operating Durability
5.00 x 10^6
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Oil and Grease Resistant, Watertight

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color White, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.