Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, White

  • Mfr # HT8GBWF1Q1F7

  • Zoro # G4043347


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBWF1Q1F7
Zoro #
G4043347
UPC #
782113682846
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Depth
6.65 in

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Number of Operators
1
Lamp Type
LED
Lamp Voltage
120V AC
Replacement Lamp
Mfr. No. HT8LEDWF7
Bezel
Anodized Aluminum/Mounting Rings
Lamp Module Voltage
120V AC
Color
White
NEMA Rating
12, 13, 3, 3R, 4, 4X
IP Rating
IP65
Type of Operator
Round Button
Lamp Module Type
Full Voltage
Contact Form
2NO/2NC
Contact Rating
10A @ 600V AC/DC
NEMA Contact Rating Designation
A600/P600
Contact Type
2NO/2NC
Voltage
120v
Basic Material
Metal
Bezel Material
Chrome
Features
Allen-Bradley Pushbutton Panel Compatible
Type
30.5 mm, Watertight/Oiltight
AC Contact Rating
10 A @ 600 V
Series
HT800
DC Contact Rating
5 A @ 250 V
Product Type
Push Button Operators
Lens Color
White
Actuator
Extended
Contact configuration
2 NO-2 NC
Operator material
Plastic
Certifications
UL Listed
Light unit type
LED, full voltage
Actuator function
Momentary
Actuator Color
White
Special features
HT800 series
Operating mode
Momentary
Illumination
Illuminated
Application
Pushbutton
Light unit voltage
120 Vac/dc
Product Name
Eaton HT800 pushbutton
Number of Indicator Lights
0
Operator Material
Metal
Mechanical Operating Durability
1.00 x 10^7
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Operator Voltage Rating - Maximum
28 V
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
120 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color White, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.