Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30 mm, 2NO/2NC, Yellow

  • Mfr # HT8GBYF1Q1F3

  • Zoro # G4140306


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBYF1Q1F3
Zoro #
G4140306
UPC #
782113682785
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Overall Depth
6.65 in
Overall Height
1.4 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Illuminated Push Button
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Contact Type
2NO/2NC
Lamp Module Voltage
24V AC/DC
Type of Operator
Round Button
Basic Material
Metal
Number of Operators
1
Lamp Voltage
24V AC/DC
Lamp Module Type
Full Voltage
NEMA Rating
12, 13, 3, 3R, 4, 4X
Voltage
24V
NEMA Contact Rating Designation
A600/P600
Contact Rating
10A @ 600V AC/DC
Lamp Type
LED
Replacement Lamp
Mfr. No. HT8LEDYF3
Color
Yellow
IP Rating
IP65
Bezel
Anodized Aluminum/Mounting Rings
Contact Form
2NO/2NC
Bezel Material
Chrome
DC Contact Rating
5 A @ 250 V
Features
Allen-Bradley Pushbutton Panel Compatible
AC Contact Rating
10 A @ 600 V
Series
HT800
Type
30.5 mm, Watertight/Oiltight
Application
Pushbutton
Product Type
Push Button Operators
Certifications
CSA Certified
Lens Color
Yellow
Actuator Color
Yellow
Operating mode
Momentary
Operator material
Plastic
Actuator
Extended
Light unit voltage
24 Vac/dc
Special features
HT800 series
Actuator function
Momentary
Light unit type
LED, full voltage
Illumination
Illuminated
Contact configuration
2 NO-2 NC
Product Name
Eaton HT800 pushbutton
Mechanical Operating Durability
5.00 x 10^6
Operator Material
Metal
Operating Temperature - Maximum
140 Degrees F
Operator Voltage Rating - Maximum
28 V
Operating Temperature - Minimum
10 Degrees F
Resistance Properties
Oil and Grease Resistant, Watertight
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
24 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Anodized Aluminum/Mounting Rings, Color Yellow, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/P600, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA, UL Listed, Terminal Connection Screw Clamp, Features Allen-Bradley Pushbutton Panel Compatible, Includes Lamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.