Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30mm, 120VAC

  • Mfr # 10250T471C22-51

  • Zoro # G5226891


product price: $243.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Green
Bezel
Chrome Plated Zinc Die Cast
IP Rating
IP65
Type of Operator
Round Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T471C22-51
Zoro #
G5226891
UPC #
786680120411
Country of Origin
United States

Dimensions

Size
30 mm
Product Height
1.38 in
Product Length/Depth
2.87 in
Product Width
1.38 in
Manufacturer Warranty Length
1 yr
Overall Height
1.38 in
Panel Cutout Diameter
30 mm
Overall Width
1.38 in
Overall Depth
2.87 in

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Green
Bezel
Chrome Plated Zinc Die Cast
IP Rating
IP65
Type of Operator
Round Button
Lamp Module Voltage
120V AC
Number of Operators
1
Contact Type
1NC
Action
Momentary
Lamp Module Type
Resistor
NEMA Rating
12, 13, 3, 3R, 4, 4X
Basic Material
Metal
Head Material
Metal
Lamp Voltage
120V AC
Contact Rating
10A @ 600V AC/DC
Standards
CE, CSA, UL Listed
Terminal Connection
Screw Clamp
Contact Form
1NC
Replacement Lamp
Mfr. No. 28-3044
Lamp Type
Incandescent
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Product Type
Push Button Operators
Type
30.5 mm Heavy-Duty Watertight/Oiltight
Bezel Material
Chrome Plated Zinc Die Cast
Application
Pushbutton
Compliances
CE Marked
Light unit type
Incandescent, resistor
Series
10250T
Contact configuration
1 NC
Actuator
Extended
Certifications
CSA Certified
Actuator color
Green
Operating Mode
Momentary
Rating
NEMA 13
Light unit voltage
120 Vac/dc
Actuator material
Plastic
Illumination
Illuminated
Special Features
10250T series
Product Name
Eaton 10250T pushbutton
Operator Voltage Rating - Maximum
120 V AC/DC
Number of Indicator Lights
0
Resistance Properties
Oil and Grease Resistant, Watertight
Head Color
Green
Push Button Style
Extended
Operator Illumination
Illuminated
AC Contact Rating
10 A @ 600 V
Operating Temperature - Maximum
150 Degrees F
Operator Material
Metal
Operating Temperature - Minimum
1 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
DC Contact Rating
5 A @ 250 V
Lamp Voltage - Maximum
120 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.