Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button, 30mm, 24VAC/DC

  • Mfr # 10250T476C22-1

  • Zoro # G5226015


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Color
Green
Type of Operator
Round Button
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T476C22-1
Zoro #
G5226015
UPC #
786680120572
Country of Origin
United States

Dimensions

Size
30 mm
Product Length/Depth
2.87 in
Product Height
1.38 in
Product Width
1.38 in
Overall Depth
2.87 in
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
30 mm
Overall Height
1.38 in
Overall Width
1.38 in

Details

Item
Illuminated Push Button
Voltage
24V DC
Color
Green
Type of Operator
Round Button
Contact Rating
10A @ 600V AC/DC
IP Rating
IP65
Bezel
Chrome Plated Zinc Die Cast
Terminal Connection
Screw Clamp
Number of Operators
1
Basic Material
Metal
Contact Type
1NO/1NC
Lamp Module Voltage
24V AC/DC
Contact Form
1NO/1NC
Lamp Type
Incandescent
Standards
CE, CSA, UL Listed
Action
Momentary
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Type
Full Voltage
Lamp Voltage
24V AC/DC
Head Material
Metal
Replacement Lamp
Mfr. No. 28-5186
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Product Type
Push Button Operators
Application
Pushbutton
Bezel Material
Chrome Plated Zinc Die Cast
Type
30.5 mm Heavy-Duty Watertight/Oiltight
Series
10250T
Actuator material
Plastic
Light unit type
Incandescent, full voltage
Certifications
UL Listed
Contact configuration
1 NO-1 NC
Rating
NEMA 12
Special Features
10250T series
Illumination
Illuminated
Lamp voltage - min
24 V
Lamp voltage - max
24 V
Actuator
Extended
Compliances
CE Marked
Light unit voltage
24 Vac/dc
Actuator color
Green
Operating Mode
Momentary
Product Name
Eaton 10250T pushbutton
Operator Material
Metal
Resistance Properties
Oil and Grease Resistant
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Mechanical Operating Durability
1.00 x 10^7
Head Color
Green
Lamp Voltage - Maximum
24 V AC/DC
AC Contact Rating
10 A @ 600 V
DC Contact Rating
5 A @ 250 V
Operating Temperature - Maximum
150 Degrees F
Push Button Style
Extended
Number of Indicator Lights
0
Operating Temperature - Minimum
1 Degrees F
Operator Illumination
Illuminated
Operator Voltage Rating - Maximum
120 V AC/DC

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Green, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.