Zoro Homepage

Illuminated Push Button, 30mm, Blue

  • Mfr # 10250T76B

  • Zoro # G5227004


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Color
Blue
Size
30 mm
Contact Form
1NO/1NC
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10250T76B
Zoro #
G5227004
UPC #
786680120923
Country of Origin
United States

Dimensions

Size
30 mm
Product Length/Depth
1.8 in
Product Height
1.38 in
Product Width
1.38 in
Overall Depth
1.8 in
Panel Cutout Diameter
30 mm
Manufacturer Warranty Length
1 yr
Overall Height
1.38 in
Overall Width
1.38 in

Details

Item
Illuminated Push Button
Voltage
120V AC
Color
Blue
Contact Form
1NO/1NC
Lamp Type
Incandescent
Bezel
Chrome Plated Zinc Die Cast
Contact Rating
10A @ 600V AC/DC
Number of Operators
1
Type of Operator
Round Button
Terminal Connection
Screw Clamp
Lamp Module Type
Transformer
Basic Material
Metal
Lamp Voltage
6V AC
IP Rating
IP65
Action
Momentary
Lamp Module Voltage
120V AC
Replacement Lamp
Mfr. No. 755
Head Material
Metal
Contact Type
1NO/1NC
Standards
CE, CSA, UL Listed
NEMA Rating
12, 13, 3, 3R, 4, 4X
Features
Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs
Product Type
Push Button Operators
Type
30.5 mm Heavy-Duty Watertight/Oiltight
Application
Pushbutton
Bezel Material
Chrome Plated Zinc Die Cast
Series
10250T
Operating Mode
Momentary
Actuator
Extended
Actuator color
Blue
Actuator material
Plastic
Certifications
CSA Certified
Compliances
CE Marked
Rating
NEMA 3
Light unit type
Incandescent, transformer
Light unit voltage
120 Vac
Illumination
Illuminated
Contact configuration
1 NO-1 NC
Special Features
10250T series
Product Name
Eaton 10250T pushbutton
Operating Temperature - Maximum
150 Degrees F
Lamp Voltage - Maximum
120 V AC
Resistance Properties
Oil and Grease Resistant, Watertight
Mechanical Operating Durability
1.00 x 10^7
DC Contact Rating
5 A @ 250 V
AC Contact Rating
10 A @ 600 V
Head Color
Blue
Operator Material
Metal
Push Button Style
Extended
Number of Indicator Lights
0
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Operator Illumination
Illuminated
Operator Voltage Rating - Maximum
120 V AC/DC
Operating Temperature - Minimum
1 Degrees F

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Blue, Contact Rating 10A @ 600V AC/DC, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Diaphragm Seals, Drainage Holes, Enclosed Silver Contacts, Grounding Nibs, Reliability Nibs, Includes Operator, Light Module, Contact Block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.