Zoro Homepage

Illuminated Push Button Operator, 30 mm, Amber

  • Mfr # HT8GBAF3

  • Zoro # G4061041


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBAF3
Zoro #
G4061041
UPC #
782113577210
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Length/Depth
6.65 in
Product Width
2 in
Overall Height
1.4 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Amber
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Color
Amber
IP Rating
IP65
Lamp Type
LED
Lamp Module Type
Full Voltage
Basic Material
Metal
Type of Operator
Extended Button
Lamp Voltage
24V AC/DC
NEMA Rating
12, 3R, 4X
Lamp Module Voltage
24V AC/DC
Bezel
Metal
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Number of Operators
1
Features
Allen Bradley Compatible
Series
HT800
Application
Pushbutton
Light unit voltage
24 Vac/dc
Light unit type
LED, full voltage
Certifications
UL Listed
Illumination
Illuminated
Lens Color
Amber
Actuator
Extended
Actuator function
Momentary
Actuator Color
Amber
Special features
HT800 series
Operating mode
Momentary
Operator material
Plastic
Product Name
Eaton HT800 pushbutton
Operating Temperature - Minimum
10 Degrees F
Lamp Voltage - Maximum
24 V AC/DC
Number of Indicator Lights
1
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operator Material
Polymer
Hazardous Location Specification
Not Rated
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators
Operating Temperature - Maximum
140 Degrees F

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Amber, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.