Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 30 mm, Blue

  • Mfr # HT8GBBL1

  • Zoro # G4051092


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBBL1
Zoro #
G4051092
UPC #
782113577418
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Height
1.4 in
Product Width
2 in
Product Length/Depth
6.65 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr
Overall Width
2 in
Overall Height
1.4 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Blue
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Color
Blue
Lamp Module Voltage
120V AC
Type of Operator
Extended Button
Lamp Module Type
Transformer
Lamp Voltage
6V AC
Lamp Type
LED
Bezel
Metal
NEMA Rating
12, 3R, 4X
Basic Material
Metal
IP Rating
IP65
Bezel Material
Chrome
Type
30.5 mm, Watertight/Oiltight
Series
HT800
Features
Allen Bradley Compatible
Number of Operators
1
Application
Pushbutton
Actuator function
Momentary
Illumination
Illuminated
Lens Color
Blue
Actuator Color
Blue
Operating mode
Momentary
Light unit voltage
120 Vac/dc
Special features
HT800 series
Certifications
UL Listed
Actuator
Extended
Light unit type
LED, transformer
Operator material
Plastic
Product Name
Eaton HT800 pushbutton
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Not Rated
Operator Material
Polymer
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Number of Indicator Lights
1
Lamp Voltage - Maximum
120 V AC/DC
Product Type
Push Button Operators

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Blue, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.