Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 30 mm, Clear

  • Mfr # HT8GBFV

  • Zoro # G3999353


product price: $74.59
/ea

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBFV
Zoro #
G3999353
UPC #
782113926438
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Length/Depth
6.65 in
Product Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Color
Clear
IP Rating
IP65
Lamp Voltage
120V AC/DC
Lamp Module Type
Full Voltage
Type of Operator
Extended Button
Replacement Lamp
HT8A, HT8B, HT8C, HT8D, HT8LEDAF7, HT8LEDBF7, HT8LEDGF7, HT8LEDWF7, HT8LEDYF7, Mfr. No. HT8LEDRF7
Lamp Type
Incandescent
Basic Material
Metal
Bezel
Metal
NEMA Rating
12, 13, 3, 3R, 4, 4X
Lamp Module Voltage
120V AC/DC
Bezel Material
Chrome
Series
HT800
Number of Operators
1
Type
30.5 mm, Watertight/Oiltight
Features
Allen Bradley Compatible
Application
Pushbutton
Illumination
Illuminated
Light unit type
Full voltage
Actuator
Extended
Actuator function
Momentary
Operator material
Plastic
Special features
HT800 series
Operating mode
Momentary
Certifications
CSA Certified
Product Name
Eaton HT800 pushbutton
Lamp Voltage - Maximum
12 V AC
Operating Temperature - Minimum
10 Degrees F
Operator Material
Polymer
Product Type
Push Button Operators
Operating Temperature - Maximum
140 Degrees F
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Clear, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.