Zoro Homepage

Push Button Operator, Extended, Momentary Action, Not Applicable Release, Illuminated, Clear

  • Mfr # HT8GDCL1

  • Zoro # G3969095


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDCL1
Zoro #
G3969095
UPC #
782116301355
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.55 in
Overall Height
1.4 in
Overall Depth
6.55 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Clear
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
NEMA Rating
12, 3R, 4X
Bezel
Metal
Lamp Voltage
6V AC
Type of Operator
Full Guarded Button
Lamp Module Voltage
120V AC
IP Rating
IP65
Basic Material
Metal
Lamp Type
LED
Lamp Module Type
Transformer
Color
Clear
Bezel Material
Chrome
Series
HT800
Number of Operators
1
Features
Allen Bradley Compatible
Type
30.5 mm, Watertight/Oiltight-HT800
Lens Color
Clear
Light unit voltage
120 Vac/dc
Compliances
CE Marked
Light unit type
LED, transformer
Certifications
UL Listed
Operator material
Plastic
Actuator
Extended
Illumination
Illuminated
Operating mode
Momentary
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC/DC
Number of Indicator Lights
1
Product Type
Push Button Operators
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
140 Degrees F
Operator Material
Polymer
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Clear, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.