Zoro Homepage

Illuminated Push Button Operator, 30 mm, Green

  • Mfr # HT8GBGL1

  • Zoro # G3978712


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBGL1
Zoro #
G3978712
UPC #
782113577357
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Green
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Color
Green
Lamp Module Voltage
120V AC
Bezel
Metal
Lamp Type
LED
Lamp Module Type
Transformer
NEMA Rating
12, 3R, 4X
IP Rating
IP65
Type of Operator
Extended Button
Lamp Voltage
6V AC
Basic Material
Metal
Bezel Material
Chrome
Series
HT800
Features
Allen Bradley Compatible
Number of Operators
1
Type
30.5 mm, Watertight/Oiltight
Application
Pushbutton
Actuator function
Momentary
Operating mode
Momentary
Light unit type
LED, transformer
Certifications
CSA Certified
Light unit voltage
120 Vac/dc
Actuator Color
Green
Lens Color
Green
Actuator
Extended
Special features
HT800 series
Operator material
Plastic
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Operator Material
Polymer
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC
Number of Indicator Lights
1
Hazardous Location Specification
Not Rated

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Green, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.