Zoro Homepage

Push Button Operator, Extended, Momentary Action, Not Applicable Release, Illuminated, Red

  • Mfr # HT8GBRF7

  • Zoro # G3965421


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBRF7
Zoro #
G3965421
UPC #
782113576886
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.65 in
Overall Width
2 in
Overall Height
1.4 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Module Type
Full Voltage
NEMA Rating
12, 3R, 4X
Lamp Type
LED
Color
Red
Basic Material
Metal
Bezel
Metal
Lamp Voltage
120V AC
Type of Operator
Extended Button
IP Rating
IP65
Lamp Module Voltage
120V AC
Bezel Material
Chrome
Number of Operators
1
Type
30.5 mm, Watertight/Oiltight
Series
HT800
Features
Allen Bradley Compatible
Application
Pushbutton
Operating mode
Momentary
Actuator function
Momentary
Certifications
CSA Certified
Operator material
Plastic
Actuator
Extended
Special features
HT800 series
Light unit type
LED, full voltage
Lens Color
Red
Actuator Color
Red
Light unit voltage
120 Vac/dc
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Number of Indicator Lights
1
Lamp Voltage - Maximum
24 V AC/DC
Operator Material
Polymer
Operating Temperature - Minimum
10 Degrees F
Hazardous Location Specification
Not Rated
Operating Temperature - Maximum
140 Degrees F
Product Type
Push Button Operators
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Red, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.