Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 30 mm, Red

  • Mfr # HT8GDRL1

  • Zoro # G3944516


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDRL1
Zoro #
G3944516
UPC #
782116301324
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.55 in
Product Width
2 in
Product Height
1.4 in
Overall Height
1.4 in
Overall Width
2 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.55 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Basic Material
Metal
Lamp Voltage
6V AC
Color
Red
NEMA Rating
12, 3R, 4X
Lamp Module Type
Transformer
Lamp Module Voltage
120V AC
Type of Operator
Full Guarded Button
IP Rating
IP65
Lamp Type
LED
Bezel
Metal
Bezel Material
Chrome
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Number of Operators
1
Features
Allen Bradley Compatible
Operator material
Plastic
Certifications
UL Listed
Actuator
Extended
Operating mode
Momentary
Compliances
CE Marked
Light unit type
LED, transformer
Lens Color
Red
Light unit voltage
120 Vac/dc
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Lamp Voltage - Maximum
120 V AC/DC
Operating Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
10 Degrees F
Hazardous Location Specification
Not Rated
Number of Indicator Lights
1
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Product Type
Push Button Operators
Operator Material
Polymer

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Red, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.