Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 30 mm, White

  • Mfr # HT8GBWF3

  • Zoro # G4117267


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBWF3
Zoro #
G4117267
UPC #
782113577234
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Width
2 in
Product Height
1.4 in
Product Length/Depth
6.65 in
Overall Height
1.4 in
Manufacturer Warranty Length
1 yr
Overall Depth
6.65 in
Overall Width
2 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
White
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CSA, UL Listed
Lamp Module Type
Full Voltage
Bezel
Metal
NEMA Rating
12, 3R, 4X
Lamp Module Voltage
24V AC/DC
Color
White
Basic Material
Metal
Type of Operator
Extended Button
IP Rating
IP65
Lamp Type
LED
Lamp Voltage
24V AC/DC
Bezel Material
Chrome
Features
Allen Bradley Compatible
Type
30.5 mm, Watertight/Oiltight
Number of Operators
1
Series
HT800
Application
Pushbutton
Actuator function
Momentary
Operator material
Plastic
Special features
HT800 series
Light unit type
LED, full voltage
Operating mode
Momentary
Actuator Color
White
Illumination
Illuminated
Light unit voltage
24 Vac/dc
Lens Color
White
Actuator
Extended
Certifications
CSA Certified
Product Name
Eaton HT800 pushbutton
Operating Temperature - Maximum
140 Degrees F
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Product Type
Push Button Operators
Number of Indicator Lights
1
Lamp Voltage - Maximum
24 V AC/DC
Operator Material
Polymer
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operating Temperature - Minimum
10 Degrees F
Hazardous Location Specification
Not Rated

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color White, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.