Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Illuminated Push Button Operator, 30 mm, Yellow

  • Mfr # HT8GBYF3

  • Zoro # G4071557


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GBYF3
Zoro #
G4071557
UPC #
782113577241
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
6.65 in
Product Height
1.4 in
Product Width
2 in
Overall Height
1.4 in
Overall Width
2 in
Overall Depth
6.65 in
Manufacturer Warranty Length
1 yr

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
CE, CSA, UL Listed
Lamp Voltage
24V AC/DC
NEMA Rating
12, 3R, 4X
Lamp Module Type
Full Voltage
Lamp Type
LED
Bezel
Metal
Basic Material
Metal
Lamp Module Voltage
24V AC/DC
IP Rating
IP65
Type of Operator
Extended Button
Color
Yellow
Bezel Material
Chrome
Series
HT800
Number of Operators
1
Type
30.5 mm, Watertight/Oiltight
Features
Allen Bradley Compatible
Application
Pushbutton
Certifications
CSA Certified
Light unit type
LED, full voltage
Actuator Color
Yellow
Lens Color
Yellow
Actuator
Extended
Operator material
Plastic
Special features
HT800 series
Illumination
Illuminated
Operating mode
Momentary
Light unit voltage
24 Vac/dc
Actuator function
Momentary
Product Name
Eaton HT800 pushbutton
Number of Indicator Lights
1
Product Type
Push Button Operators
Operating Temperature - Minimum
10 Degrees F
Operating Temperature - Maximum
140 Degrees F
Lamp Voltage - Maximum
24 V AC/DC
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Operator Material
Polymer
Hazardous Location Specification
Not Rated

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Yellow, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.