Zoro Homepage

Illuminated Push Button Operator, 30 mm, Yellow

  • Mfr # HT8GDYF3

  • Zoro # G4105412


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT8GDYF3
Zoro #
G4105412
UPC #
782116302420
Country of Origin
Dominican Republic

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Product Length/Depth
2.4 in
Product Width
2.1 in
Product Height
3.2 in
Overall Width
2.1 in
Overall Depth
2.4 in
Manufacturer Warranty Length
1 yr
Overall Height
3.2 in

Details

Item
Push Button Operator
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
Head Color
Yellow
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Lamp Module Type
Full Voltage
IP Rating
IP65
Type of Operator
Extended Guarded Button
Lamp Voltage
24V AC/DC
Color
Yellow
Basic Material
Metal
Lamp Type
LED
Lamp Module Voltage
24V AC/DC
Bezel
Metal
NEMA Rating
12, 3R, 4X
Bezel Material
Chrome
Series
HT800
Type
30.5 mm, Watertight/Oiltight-HT800
Features
Allen Bradley Compatible
Number of Operators
1
Operator material
Plastic
Actuator
Extended
Certifications
CSA Certified
Light unit voltage
24 Vac/dc
Operating mode
Momentary
Lens Color
Yellow
Light unit type
LED, full voltage
Illumination
Illuminated
Product Name
Eaton HT800 pushbutton
Resistance Properties
Corrosion Resistant, Oil and Grease Resistant, Watertight
Number of Indicator Lights
1
Operator Material
Polycarbonate
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Hazardous Location Specification
Not Rated
Lamp Voltage - Maximum
24 V AC/DC
Operating Temperature - Minimum
10 Degrees F
Product Type
Push Button Operators
Operating Temperature - Maximum
140 Degrees F

Description

Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Plastic, Bezel Material Chrome, Color Yellow, NEMA Rating 12, 3R, 4X, IP Rating IP65, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Includes Lamp, Features Allen Bradley Compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.