ShortHandleSelectorSwitch, Blk, 2Pos, 22mm
Mfr # M22-WR-X91
Zoro # G3633790
product price: $26.29
/eaKey Features
Voltage
85 to 264V AC/DC
Color
Blue
Action
Maintained/Maintained
Bezel
Silver
Size
22.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22-WR-X91
Zoro #
G3633790
UPC #
786685278537
Country of Origin
Germany
Dimensions
Size
22.5 mm
Width
1.18 in
Length
1.46 in
Height
2.22 in
Product Width
5 in
Product Height
1.5 in
Product Length/Depth
7 in
Overall Depth
2.78 in
Overall Height
1 in
Panel Cutout Diameter
22 mm
Overall Width
1 in
Description
Short-Handled Selector Switch, Maintained/Maintained Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.