Shop EATON
See all product information
Create Account
KeyedSelectorSwitch, Black, 3Pos, 22mm
- Mfr # M22-WRS3
- Zoro # G3633011
product price:Â
$
63.19
/ea
Key Features
Voltage
12 to 30V AC/DC
Action
Maintained/Maintained/Maintained
Color
Amber; White
Bezel
Silver
Size
22.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 22.5 mm
- Length
- 3 in
- Height
- 1 in
- Width
- 1.25 in
- Product Width
- 5 in
- Product Length/Depth
- 7 in
- Product Height
- 1.5 in
- Overall Width
- 1 in
- Overall Depth
- 2.78 in
- Panel Cutout Diameter
- 22 mm
- Overall Height
- 1 in
Description
Keyed Selector Switch, Maintained/Maintained/Maintained Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.