Shop All Indicator Lights
Eaton
KeyedSelectorSwitch, Black, 2Pos, 22mm
Mfr # M22-WRS
Zoro # G3632777
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 85 to 264V AC/DC
- Color Amber; White
- Action Maintained/Maintained
- Bezel Silver
- Size 22.5 mm
Product Information
- Brand Eaton
- MFR # M22-WRS
- Zoro # G3632777
- UPC # 786685404516
- Country of Origin Germany
- Category Indicator Lights
Dimensions
Size | 22.5 mm |
Length | 4 in |
Height | 1.25 in |
Width | 3.5 in |
Product Width | 2 in |
Product Height | 1 in |
Product Length/Depth | 2 in |
Overall Depth | 2.78 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Details
Description
Keyed Selector Switch, Maintained/Maintained Action, Operator Head Material Polycarbonate, Bezel Material Silver, IP Rating IP66, IP67, IP69K, Cam No Cam Needed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/4" Inside Diameter - 10' Long - Purple (HS365-S10-PURPLE)
- BELL Single Gang Vertical Mount Die-Cast Metal Gray Weatherproof GFCI Outdoor Outlet Cover (5103-5)
- L.H. DOTTIE L.H. Dottie 3/4'' Straight Steel Liquid Tight Connector, 10PK (SL75)
- ELESA Digital position indicators, DD51-AR-01.00-S-C2 F1/2"-SST (DD51 (inch sizes))
- EATON Cutler-Hammer Pilot Light, 120VAC, Green (10250T201NC2N)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-G)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T197LRP2A)
- EATON Raised Indicator Light, Yellow, 24VAC/DC (C22-L-Y-24)
- EATON Raised Indicator Light, Blue, 120VAC (C22-L-B-120)
- EATON Pilot Light Operator, 22mm, Round, 22mm, LED (M22-L-R)
- ZORO SELECT Flat Indicator Light, Blue, 12VDC, Size: 10mm Mounting dia (24M096)
- Eaton Indicator Lights