Zoro Homepage

IndicatorLight, Illuminated, White, 22mm

  • Mfr # M22-L-W-230W

  • Zoro # G3634107


product price: $48.99
/ea

Key Features

Action
Momentary
Color
Black
Lamp Type
LED
Bezel
Silver
Size
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-L-W-230W
Zoro #
G3634107
UPC #
786685278438
Country of Origin
Germany

Dimensions

Size
22.5 mm
Length
2 in
Width
5 in
Height
1.5 in
Product Width
0.5 in
Product Height
0.1 in
Product Length/Depth
0.5 in
Panel Cutout Diameter
22 mm
Overall Height
0.1 in

Details

Item
Indicator Light
Action
Momentary
Color
Black
Lamp Type
LED
Bezel
Silver
NEMA Rating
4X, 21
Number of Operators
1
Standards
CCC Marked; CE Marked
IP Rating
IP67/69K
Type
Joystick
Illumination
Illuminated
Product Name
Eaton M22 modular pushbutton
Voltage Rating
85-264 Vac/dc
Light Color
White
Lens Color
White
Actuator
Flush
Operating Cycles
100,000 Hours of operation
Series
M22
Certifications
CSA Certified;CCC Marked;Lloyd's Register Certified
Compliances
GoST-R;CE Marked;Bureau Veritas
Environmental Rating
IP67, IP69K, NEMA 4X, 13
Lamp Voltage - Maximum
264 V AC
Operator Illumination
Illuminated
Product Type
Push Button Operators
Head Color
White
Push Button Style
Flush

Description

Indicator Light, Momentary Action, Number of Operators 1, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.