Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicating Light, Blue, 22mm, LED

  • Mfr # M22-L-B-B

  • Zoro # G3632698


product price: $50.79
/ea

Key Features

Voltage
12 to 30 VAC/VDC
Lens Type
Domed
Shape
Round
IP Rating
IP67, IP69K
Size
22.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-L-B-B
Zoro #
G3632698
UPC #
786685278568
Country of Origin
Germany

Dimensions

Size
22.5 mm
Manufacturer Warranty Length
1 yr
Panel Cutout Diameter
22 mm
Overall Width
1 in
Overall Height
1 in
Overall Depth
2.26 in

Details

Item
Indicating Light
Voltage
12 to 30 VAC/VDC
Lens Type
Domed
Shape
Round
IP Rating
IP67, IP69K
NEMA Rating
4X, 13
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
Color
Blue
Lamp Type
LED
Lamp Voltage
12 to 30 VAC/VDC
Series
M22
Lens Color
Blue
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Lamp Module Type
Full Voltage
Includes Lamp Module
Lamp Module Included
Includes Push-To-Test
No Push-To-Test Included
Lamp Voltage - Maximum
30 V AC/DC
Lens Material
Plastic
Resistance Properties
Corrosion Resistant
Voltage Rating - Maximum
30 V AC/DC
Lamp Color
Blue
Terminal Connection
Spring Cage

Description

Indicating Light, Voltage 12 to 30 VAC/VDC, Color Blue, Lamp Type LED, Shape Round, Terminal Connection Spring Cage, Lens Material Plastic, 22.5 mm, Lamp Module Type Full Voltage, Lens Type Domed, Lamp Voltage 12 to 30 VAC/VDC, NEMA Rating 4X, 13, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.