Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indicating Light, Red, 22mm, LED

  • Mfr # M22-L-R-R

  • Zoro # G3633842


product price: $57.99
/ea

Key Features

Voltage
12 to 30 VAC/VDC
Lamp Voltage
12 to 30 VAC/VDC
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
NEMA Rating
4X, 13
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-L-R-R
Zoro #
G3633842
UPC #
786685278674
Country of Origin
Germany

Dimensions

Size
22.5 mm
Overall Depth
2.26 in
Overall Width
1 in
Manufacturer Warranty Length
1 yr
Overall Height
1 in
Panel Cutout Diameter
22 mm

Details

Item
Indicating Light
Voltage
12 to 30 VAC/VDC
Lamp Voltage
12 to 30 VAC/VDC
Standards
Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed
NEMA Rating
4X, 13
Lamp Type
LED
Shape
Round
Lens Type
Domed
IP Rating
IP67, IP69K
Color
Red
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4, 4X
Voltage Rating - Maximum
30 V AC/DC
Lamp Module Type
Full Voltage
Includes Lamp Module
Lamp Module Included
Lens Material
Plastic
Series
M22
Lens Color
Red
Resistance Properties
Corrosion Resistant
Includes Push-To-Test
No Push-To-Test Included
Lamp Color
Red
Lamp Voltage - Maximum
30 V AC/DC
Terminal Connection
Spring Cage

Description

Indicating Light, Voltage 12 to 30 VAC/VDC, Color Red, Lamp Type LED, Shape Round, Terminal Connection Spring Cage, Lens Material Plastic, 22.5 mm, Lamp Module Type Full Voltage, Lens Type Domed, Lamp Voltage 12 to 30 VAC/VDC, NEMA Rating 4X, 13, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.