
Indicating Lights 264V EA
Mfr # M22-L-R-230R
Zoro # G221854915
product price: $20.89
/eaKey Features
NEMA Rating
NEMA 4X, 13
Lamp Type
LED
Size
22.5 mm
Standards
CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M22-L-R-230R
Zoro #
G221854915
UPC #
-
Country of Origin
United States
Dimensions
Size
22.5 mm
Details
NEMA Rating
NEMA 4X, 13
Lamp Type
LED
Standards
CSA
Description
22.5 MM, 85 to 264 VAC/VDC, LED, Red, Flush
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.