
Indicating Lights
Mfr # E34FB197LGP2D
Zoro # G216263319
product price: $53.35
/eaKey Features
Color
Green
Standards
CSA Certified, UL Listed
NEMA Rating
NEMA 13, NEMA 3, NEMA 4, NEMA 3R, NEMA 3S, NEMA 12, NEMA 4X
Lens Material
Plastic
Voltage
120V DC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E34FB197LGP2D
Zoro #
G216263319
UPC #
-
Country of Origin
United States
Details
Color
Green
Standards
CSA Certified, UL Listed
NEMA Rating
NEMA 13, NEMA 3, NEMA 4, NEMA 3R, NEMA 3S, NEMA 12, NEMA 4X
Item
Pushbutton
Lens Material
Plastic
Voltage
120V DC
Description
EATON E34 PUSHBUTTON, CORROSION RESISTANT ASSEMBLED INDICATING LIGHT, STANDARD A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.