Zoro Homepage

Indicating Lights

  • Mfr # E34RB120

  • Zoro # G021852142


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
Incandescent
Body Material
Epoxy Coated Die-Cast Zinc
Size
30.5 mm
NEMA Rating
NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13
Standards
UL, CSA, CE, FDA 3-A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E34RB120
Zoro #
G021852142
UPC #
-
Country of Origin
United States

Dimensions

Size
30.5 mm

Details

Lamp Type
Incandescent
Body Material
Epoxy Coated Die-Cast Zinc
NEMA Rating
NEMA 1, 2, 3, 3R, 3S, 4, 4X, 12, 13
Standards
UL, CSA, CE, FDA 3-A

Description

E34 LIGHT UNIT_ RES. TYPE_ 120V

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.