
Inductive Global Proximity Sensor, E57, 2 mm range, Straight, 12 mm, Shielded
Mfr # E57-12GS02-A
Zoro # G416287931
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Sensing Face Shielding
Shielded
Style
Inductive
Cable Jacket Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E57-12GS02-A
Zoro #
G416287931
UPC #
782114288979
Country of Origin
China
Details
Item
Proximity Sensor
Sensing Face Shielding
Shielded
Style
Inductive
Cable Jacket Color
Silver
Description
Inductive Global Proximity Sensor, E57, 2 mm range, Straight, 12 mm, Shielded, Output ON, 2-wire, 6.6 ft, 200 mA at 250V, <1.0%, PVC, 2-wire AC, NO, 20-250V. E57G general purpose sensors are a cost-effective solution that is optimised to include only those functions that are necessary for basic, reliable sensing without lacking the performance or features you expect in an Eaton product. These sensors include various diameter options designed to fit a variety of applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.