Zoro Homepage

Inductive Photoelectric Sensor, Bare Wire, Cylindrical, NO

  • Mfr # E57LAL18A2E

  • Zoro # G416045197


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 mm
IP Rating
IP67, IP69K
Sensing Method
Inductive
Body Material
Stainless Steel
Cable Length
24.14 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57LAL18A2E
Zoro #
G416045197
UPC #
782113743011
Country of Origin
Mexico

Dimensions

Overall Height
18 mm
Cable Length
24.14 m
Overall Diameter
18 mm

Details

IP Rating
IP67, IP69K
Sensing Method
Inductive
Body Material
Stainless Steel
Electrical Connection
Bare Wire
Standards
CE, CSA Certified, UL Listed
Item
Photoelectric Sensor
Style
Cylindrical
Includes Indicator Lights
Indicator Lights Included
Operating Temperature - Minimum
-13 Degrees F
Sensing Face Shielding
Unshielded
Output Circuit Number of Wires
2
Load Current - Maximum
250 mA
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Body Stainless Steel Grade
303
AC Voltage Rating
20-250V AC
Series
E57
Electrical Installation Type
Prewired Cable
Operating Temperature - Maximum
158 Degrees F
Sensing Distance - Maximum
8 mm
Output Circuit Type
NO

Description

Photoelectric Sensor, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.