Zoro Homepage

Inductive Photoelectric Sensor, Micro Connector, Cylindrical, NO

  • Mfr # E57LAL18A2SA

  • Zoro # G216045328


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection
Micro Connector
Sensing Method
Inductive
IP Rating
IP67, IP69K
Standards
CE, CSA Certified, UL Listed
Overall Height
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57LAL18A2SA
Zoro #
G216045328
UPC #
782113578231
Country of Origin
Mexico

Dimensions

Overall Height
18 mm
Overall Diameter
18 mm

Details

Item
Photoelectric Sensor
Electrical Connection
Micro Connector
Sensing Method
Inductive
IP Rating
IP67, IP69K
Standards
CE, CSA Certified, UL Listed
Body Material
Stainless Steel
Sensing Distance - Maximum
5 mm
Number of Pins
3
Load Current - Maximum
250 mA
Sensing Face Shielding
Shielded
Output Circuit Number of Wires
2
Electrical Installation Type
Direct Connector
NEMA Enclosure Rating
12, 13, 4, 4X, 6, 6P
Operating Temperature - Minimum
-13 Degrees F
Includes Indicator Lights
Indicator Lights Included
Body Stainless Steel Grade
303
AC Voltage Rating
20-250V AC
Operating Temperature - Maximum
158 Degrees F
Style
Cylindrical
Series
E57
Output Circuit Type
NO

Description

Photoelectric Sensor, IP Rating IP67, IP69K, Standards CE, CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products