Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive Photoelectric Sensor, Micro Connector, Cylindrical, PNP

  • Mfr # E57G-12UPN8-Q

  • Zoro # G616045270


product price: $64.69
/ea

Key Features

Features
Laser-Engraved Label, Short Circuit Protection
Electrical Connection
Micro Connector
IP Rating
IP67
Body Material
Stainless Steel
Overall Height
127 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E57G-12UPN8-Q
Zoro #
G616045270
UPC #
786685904771
Country of Origin
Mexico

Dimensions

Overall Height
127 mm
Overall Depth
51 mm
Overall Diameter
12 mm

Details

Item
Photoelectric Sensor
Features
Laser-Engraved Label, Short Circuit Protection
Electrical Connection
Micro Connector
IP Rating
IP67
Body Material
Stainless Steel
Includes
Mounting Nuts
Sensing Method
Inductive
Standards
UL Listed
Electrical Installation Type
Direct Connector
Style
Cylindrical
Series
E57G
Sensing Face Shielding
Unshielded
Output Circuit Type
PNP
Includes Indicator Lights
Indicator Lights Included
Number of Pins
4
Sensing Distance - Maximum
8 mm
Operating Temperature - Maximum
158 Degrees F
Operating Temperature - Minimum
-13 Degrees F
DC Voltage Rating
10-30V DC

Description

Photoelectric Sensor, IP Rating IP67, Standards UL Listed, Includes Mounting Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.