Zoro Homepage

Inductive Photoelectric Sensor, Rectangular, NO/NC

  • Mfr # E51SCL

  • Zoro # G416045333


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Sensing Method
Inductive
IP Rating
IP67
Body Material
Die Cast Zinc
Standards
CSA Certified, UL Listed
Overall Height
44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E51SCL
Zoro #
G416045333
UPC #
782113107219
Country of Origin
Mexico

Dimensions

Overall Height
44 mm
Overall Depth
80 mm
Overall Width
39 mm

Details

Sensing Method
Inductive
IP Rating
IP67
Body Material
Die Cast Zinc
Standards
CSA Certified, UL Listed
Item
Photoelectric Sensor
NEMA Enclosure Rating
12, 13, 3, 3S, 4, 4X, 6, 6P
Output Circuit Current - Maximum
1 A
AC Voltage Rating
120V AC
Operating Temperature - Maximum
158 Degrees F
Output Circuit Number of Wires
4
Series
E51
Style
Rectangular
Operating Temperature - Minimum
-13 Degrees F
Includes Indicator Lights
Indicator Lights Included
Output Circuit Type
NO/NC

Description

Photoelectric Sensor, IP Rating IP67, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.