Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Inductive Proximity Sensor, Zinc, Plug In, 2 Wires

  • Mfr # E51SAL

  • Zoro # G1228864


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Proximity Sensor Power Requirement
20 to 264V AC/DC
Length
5-1/4 in
Width
2 in
Depth
2 in
Operating Temp. Range
-13 to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E51SAL
Zoro #
G1228864
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5-1/4 in
Width
2 in
Depth
2 in
Product Height
5.25 in

Details

Item
Proximity Sensor
Proximity Sensor Power Requirement
20 to 264V AC/DC
Operating Temp. Range
-13 to 158 Degrees F
Description/Special Features
Output ON 1 LED Per Output; Latching Short Circuit Protection
Standards
CSA, UL Listed
Electrical Connection
Plug In
For Use With
E51 Limit Switch
AC Contact Rating
500 mA @ 20 to 264 V AC
Series
E51
Body Material
Zinc
Contact Form
1NO
Max. Current Load
500 mA
Led Indicator
Output ON (1 LED per output)
Contact Rating
500 mA AC/DC solid state output
Environmental Rating
NEMA 3, NEMA 3S, NEMA 4, NEMA 4X, NEMA 6, NEMA 6P, NEMA 12, NEMA 13, IP67
Input Voltage
20-264 Vac/dc
Protection
Latching short circuit
NEMA Enclosure Rating
12, 13, 3, 3S, 4, 4X, 6, 6P
Output Circuit Contact Form
1NO
Output Circuit Number of Wires
2
AC Voltage Rating
20-264V AC
Style
Inductive
Output Circuit Type
AC-Type

Description

Limit Switch Body

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.