Zoro Homepage

Input Option Card, 0.5in.Dx4.2in.H

  • Mfr # DXG-EXT-6DI

  • Zoro # G0121235


product price: $132.99
/ea
Free Shipping & Returns

Key Features

For Use With
Variable Frequency Drives
Depth
0.5 in
Width
5.0 in
Height
4.2 in
Mounting Type
Plug-In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DXG-EXT-6DI
Zoro #
G0121235
UPC #
786685884554
Country of Origin
China

Dimensions

Depth
0.5 in
Width
5.0 in
Height
4.2 in
Overall Width
4 in
Overall Depth
5 in
Overall Height
2 in

Details

Item
Input Option Card
For Use With
Variable Frequency Drives
Mounting Type
Plug-In
Phase
3
Application
(6) Digital Inputs
Mfr. Stock No.
DXG-EXT-6DI
Compatible with Manufacturer Part Number

Description

Input Option Card, For Use with Series PowerXL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.