Zoro Homepage

I/O Module, 4 Inputs, 4 Outputs

  • Mfr # EASY-E4-AC-8RE1

  • Zoro # G2052577


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Height
4.3 in
Width
1.7 in
Depth
2.3 in
Number of Inputs
4
Includes
Screw Terminals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY-E4-AC-8RE1
Zoro #
G2052577
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.3 in
Width
1.7 in
Depth
2.3 in
Overall Height
3.54 in
Overall Depth
2.28 in
Overall Width
1.42 in

Details

Item
Input/Output Module
Number of Inputs
4
Includes
Screw Terminals
For Use With
Easy E4 Control Relays
Features
Vertical and Horizontal Mounting Position
Power Required
100 to 240V AC
Number of Outputs
4
Product Type
Input/Output Module
Output Type
(4) Relay
Input Circuit Voltage - Maximum
230 V AC
Output Circuit Voltage - Maximum
12 V AC/DC
Communication Protocol
Modbus TCP/IP
Compatible with Series
Easy E4
Current Rating
12.5 A
Compatible Product Type
Control Relays
Compatible with Brand
Eaton
Mounting Style
DIN Rail
Wire Connection Type
Screw Clamp
Output Circuit Current - Maximum
500 mA
Input Circuit Voltage - Minimum
115 V AC
Input Circuit Current - Maximum
0.5 mA

Description

Input/Output Module, Width 1.7 in, Depth 2.3 in, Number of Inputs 4, For Use With Easy E4 Control Relays, Number of Outputs 4, Power Required 100 to 240V AC, Features Vertical and Horizontal Mounting Position, Height 4.3 in, Product Type Input/Output Module, Current Rating 12.5 A, Mounting Style DIN Rail, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.