Zoro Homepage

I/O Module, 8 Inputs, 8 Outputs

  • Mfr # EASY-E4-DC-16TE1

  • Zoro # G2058387


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Height
4.3 in
Width
3.1 in
Depth
2.3 in
Includes
Screw Terminals
Features
Vertical and Horizontal Mounting Position
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EASY-E4-DC-16TE1
Zoro #
G2058387
UPC #
-
Country of Origin
Germany

Dimensions

Height
4.3 in
Width
3.1 in
Depth
2.3 in
Overall Depth
2.28 in
Overall Width
2.83 in
Overall Height
3.54 in

Details

Item
Input/Output Module
Includes
Screw Terminals
Features
Vertical and Horizontal Mounting Position
For Use With
Easy E4 Control Relays
Number of Outputs
8
Power Required
20.4 to 28.8V DC
Number of Inputs
8
Product Type
Input/Output Module
Output Type
(8) Transistor
Wire Connection Type
Screw Clamp
Output Circuit Current - Maximum
4 A
Compatible with Brand
Eaton
Input Circuit Voltage - Maximum
24 V DC
Compatible Product Type
Control Relays
Current Rating
12.5 A
Mounting Style
DIN Rail
Compatible with Series
Easy E4
Output Circuit Voltage - Maximum
2.5 V
Input Circuit Current - Maximum
40 mA
Communication Protocol
Modbus TCP/IP

Description

Input/Output Module, Width 3.1 in, Depth 2.3 in, Number of Inputs 8, For Use With Easy E4 Control Relays, Number of Outputs 8, Power Required 20.4 to 28.8V DC, Features Vertical and Horizontal Mounting Position, Height 4.3 in, Product Type Input/Output Module, Current Rating 12.5 A, Mounting Style DIN Rail, Wire Connection Type Screw Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.