Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

JoystickOperator, Illuminated, Yellow, 22mm

  • Mfr # M22-L-Y-230W

  • Zoro # G3633976


product price: $49.89
/ea

Key Features

Size
22.5 mm
Action
Momentary
Bezel
Silver
Certifications
CSA Certified
Special features
Includes contact block mounting adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M22-L-Y-230W
Zoro #
G3633976
UPC #
786685278452
Country of Origin
Germany

Dimensions

Size
22.5 mm
Product Height
3 in
Product Width
4 in
Product Length/Depth
1.5 in
Panel Cutout Diameter
22 mm
Overall Height
1 in

Details

Item
Joystick Operator
Action
Momentary
Bezel
Silver
Certifications
CSA Certified
Special features
Includes contact block mounting adapter
Illumination
Non-illuminated
Actuator function
Momentary
Type
Joystick
Series
M22
Button color
Black
Actuator
Joystick
Compliances
Bureau Veritas
Number of positions
Vertical
Environmental rating
IP67, IP69K, NEMA 4X, NEMA 21
Light Color
White
Product Name
Eaton M22 modular pushbutton
Lens Color
Yellow
Voltage Rating
85-264 Vac/dc
Operating Cycles
100,000 Hours of operation
Head Color
Yellow
Lamp Type
LED
Product Type
Push Button Operators
Push Button Style
Flush
Operator Illumination
Illuminated
Number of Operators
1
Lamp Voltage - Maximum
264 V AC

Description

Joystick Operator, Momentary Action, Number of Operators 1, Legend Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.